Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 3/8", .312-.375, Mesh
Mfr # RSRS-006-E
Zoro # G7225570
product price: $41.99
/ea
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .312 - .375
- Connector Material Steel
- Conduit Size 44993
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-006-E
- Zoro # G7225570
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44993 |
B Dimension (in) | 0.44 |
E Dimension (in) | 0.88 |
Maximum Knock Out Size (in) | 0.701 |
Thread Size | 44993 |
C Dimension (in) | 0.56 |
D Dimension (in) | 0.88 |
Inside Body Diameter / Body Bore | 0.47 |
Form Size | 1 |
A Dimension (in) | 0.47 |
Description
Cord Grip,Steel,3/8 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- Remke Cord Grips