Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 3/8", .250-.312, Mesh
Mfr # RSRS-005-E
Zoro # G7225659
product price: $36.79
/ea
Sold in multiples of 2 for $73.58
$73.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Plating Type Zinc
- Thread Type NPT
- Conduit Size 44993
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-005-E
- Zoro # G7225659
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.47 |
Maximum Knock Out Size (in) | 0.701 |
A Dimension (in) | 0.47 |
Thread Size | 44993 |
Form Size | 1 |
B Dimension (in) | 0.44 |
D Dimension (in) | 0.88 |
E Dimension (in) | 0.88 |
C Dimension (in) | 0.56 |
Description
Cord Grip,Steel,3/8 In.,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-1CR)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- REMKE Cord Grip, 90 deg., 1/2", .188-.250, Mesh (RSR-9104-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.562-1.688, Mesh (RSR-627-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- Remke Cord Grips