Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 3/8", .188-.250, Mesh
Mfr # RSRS-004-E
Zoro # G7225607
product price: $42.75
/ea
Sold in multiples of 2 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- Flammability Rating UL 94HB
- Plating Type Zinc
- C Dimension (in) 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-004-E
- Zoro # G7225607
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 0.56 |
Thread Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
Inside Body Diameter / Body Bore | 0.47 |
Conduit Size | 44993 |
B Dimension (in) | 0.44 |
A Dimension (in) | 0.47 |
D Dimension (in) | 0.88 |
E Dimension (in) | 0.88 |
Form Size | 1 |
Description
Cord Grip,Steel,3/8 In.,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- Remke Strain Relief Grips