Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 3/4" NPT, .688-.812
Mfr # RSRS-213
Zoro # G7225458
product price: $10.49
/ea
Sold in multiples of 7 for $73.43
$73.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cable Range .688 - .812
- A Dimension (in) 0.81
- Hazardous Class/Division Class 1, Div 2"
- Inside Body Diameter / Body Bore 0.812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-213
- Zoro # G7225458
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
A Dimension (in) | 0.81 |
Inside Body Diameter / Body Bore | 0.812 |
B Dimension (in) | 0.56 |
D Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 0.85 |
E Dimension (in) | 1.37 |
Thread Size | 44989 |
Form Size | 3 |
Description
Cord Grip,Steel,3/4 In. NPT,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (26053901)
- SEACHOICE 11297; 250 Amp Class T Fuse (11297)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 100ft- Black (WL-ED-PE-150-100-BK)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- Remke Cord Grips