Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 3/4" NPT, .625-.750
Mfr # RSRS-212
Zoro # G7225397
Sold in multiples of 7 for $54.53
$54.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Flammability Rating UL 94V-2
- Body Material Steel
- Maximum Operating Temperature (C) 121
- Max Cable Range over Jacket (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-212
- Zoro # G7225397
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.37 |
Inside Body Diameter / Body Bore | 0.812 |
C Dimension (in) | 0.85 |
Form Size | 3 |
Thread Size | 44989 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 1.25 |
A Dimension (in) | 0.81 |
Description
Cord Grip,Steel,3/4 In. NPT,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 2" Deep (NFP-3005)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .188-.250 (RSR-9004)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- Remke Cord Grips