Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 3/4" NPT, .562-.625
Mfr # RSRS-210
Zoro # G7225379
Sold in multiples of 7 for $75.95
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- E Dimension (in) 1.37
- A Dimension (in) 0.81
- Clearance Hole (in) 1.141
- Maximum Knock Out Size (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-210
- Zoro # G7225379
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.37 |
A Dimension (in) | 0.81 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 1.25 |
Thread Size | 44989 |
C Dimension (in) | 0.85 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.812 |
B Dimension (in) | 0.56 |
Description
Cord Grip,Steel,3/4 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 15A, 600V AC, Non-Indicating (A6T15)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- TYCO THERMAL CONTROLS Raychem® Splice and Tee Kit (Waterproof) H910 (H910)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- Remke Cord Grips