Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 3/4" NPT, .500-.562
Mfr # RSRS-209
Zoro # G7225403
product price: $8.89
/ea
Sold in multiples of 7 for $62.23
$62.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- D Dimension (in) 1.25
- Clearance Hole (in) 1.141
- Thread type NPT
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-209
- Zoro # G7225403
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
D Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.812 |
Thread Size | 44989 |
A Dimension (in) | 0.81 |
E Dimension (in) | 1.37 |
Form Size | 3 |
C Dimension (in) | 0.85 |
B Dimension (in) | 0.56 |
Description
Cord Grip,Steel,3/4 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 8 Pins (REXL2TMP7)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C10A)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 50' Length (BSLNY200-50)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- Remke Cord Grips