Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 3/4" NPT, .438-.500
Mfr # RSRS-208
Zoro # G7225467
Sold in multiples of 7 for $51.03
$51.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Form Size 3
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-208
- Zoro # G7225467
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
Form Size | 3 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 1.25 |
A Dimension (in) | 0.81 |
B Dimension (in) | 0.56 |
C Dimension (in) | 0.85 |
E Dimension (in) | 1.37 |
Inside Body Diameter / Body Bore | 0.812 |
Thread Size | 44989 |
Description
Cord Grip,Steel,3/4 In. NPT,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- Remke Cord Grips