Shop All Cable Support Grips
Remke
Cord Grip, Steel, 3/4", .688-.812, Mesh
Mfr # RSRS-213-E
Zoro # G7225677
product price: $42.49
/ea
Sold in multiples of 2 for $84.98
$84.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .688 - .812
- Minimum Operating Temperature (C) -40
- Body Material Steel
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-213-E
- Zoro # G7225677
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 0.85 |
Form Size | 3 |
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Thread Size | 44989 |
D Dimension (in) | 1.25 |
A Dimension (in) | 0.81 |
E Dimension (in) | 1.37 |
Inside Body Diameter / Body Bore | 0.812 |
B Dimension (in) | 0.56 |
Description
Cord Grip,Steel,3/4 In.,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Shorting Cap, Turn Lock, Weatherproof (5500)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- Remke Cable Support Grips