Shop All Cable Support Grips
Remke
Cord Grip, Steel, 3/4", .500-.562, Mesh
Mfr # RSRS-209-E
Zoro # G7225753
product price: $47.99
/ea
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- Inside Body Diameter / Body Bore 0.812
- Thread Size 44989
- Cable Range .500 - .562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-209-E
- Zoro # G7225753
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 0.812 |
Thread Size | 44989 |
Conduit Size | 44989 |
B Dimension (in) | 0.56 |
Form Size | 3 |
C Dimension (in) | 0.85 |
E Dimension (in) | 1.37 |
D Dimension (in) | 1.25 |
A Dimension (in) | 0.81 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,Steel,3/4 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-3CR)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- GENERAC Block Heater For Guardian Series (5615)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.19x.35 (RSF-5001)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- Remke Cable Support Grips