Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 1/2" NPT, .562-.625
Mfr # RSRS-110
Zoro # G7225412
product price: $5.69
/ea
Sold in multiples of 11 for $62.59
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- CSA Specification 28985
- Min Cable Range over Jacket (in) 0.562
- Form Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-110
- Zoro # G7225412
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.26 |
D Dimension (in) | 1 |
A Dimension (in) | 0.62 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
C Dimension (in) | 0.69 |
Description
Cord Grip,Steel,1/2 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPS-RK-2SP)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Flat, Blank (832SP)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- Remke Cord Grips