Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 1/2" NPT, .500-.562
Mfr # RSRS-109
Zoro # G7225360
product price: $6.69
/ea
Sold in multiples of 11 for $73.59
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cable Range .500 - .562
- Inside Body Diameter / Body Bore 0.61
- Form Size 2
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-109
- Zoro # G7225360
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
Form Size | 2 |
D Dimension (in) | 1 |
A Dimension (in) | 0.62 |
Thread Size | 44928 |
E Dimension (in) | 1.26 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 0.69 |
Description
Cord Grip,Steel,1/2 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/2)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- STEREN Hanging Wall Plate UL White, Telephone (301-094WH)
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Nic (458NP-BOX)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- Remke Strain Relief Connector