Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 1/2" NPT, .438-.500
Mfr # RSRS-108
Zoro # G7225318
Sold in multiples of 11 for $59.29
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Plating Type Zinc
- Cord Grip Type Straight
- Plating Color Natural
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-108
- Zoro # G7225318
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 1 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
A Dimension (in) | 0.62 |
C Dimension (in) | 0.69 |
E Dimension (in) | 1.26 |
Form Size | 2 |
Description
Cord Grip,Steel,1/2 In. NPT,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- METRA ELECTRONICS CABLE CLAMPS BLACK 1/4 INCH, PK 100 (BCC14)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- Remke Cord Grips