Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 1/2" NPT, .375-.438
Mfr # RSRS-107
Zoro # G7225351
product price: $6.49
/ea
Sold in multiples of 11 for $71.39
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Plating Type Zinc
- Plating Color Natural
- C Dimension (in) 0.69
- Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-107
- Zoro # G7225351
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
C Dimension (in) | 0.69 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.26 |
Form Size | 2 |
B Dimension (in) | 0.56 |
D Dimension (in) | 1 |
A Dimension (in) | 0.62 |
Description
Cord Grip,Steel,1/2 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M4)
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 (36J211)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- REMKE Cord Grip, Nylon, 90 deg., 3/4", .562-.625 (RSP-9210)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- Remke Strain Relief Connector