Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 1/2" NPT, .312-.375
Mfr # RSRS-106
Zoro # G7225333
Sold in multiples of 11 for $61.49
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Min Cable Range over Jacket (in) 0.312
- Bushing Material Neoprene
- CSA Specification 28985
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-106
- Zoro # G7225333
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
E Dimension (in) | 1.26 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 0.69 |
B Dimension (in) | 0.56 |
D Dimension (in) | 1 |
A Dimension (in) | 0.62 |
Form Size | 2 |
Description
Cord Grip,Steel,1/2 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Electro-Mechanical Hour Meter, Round (T55A2A)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- KABLE KONTROL Cable Zip Ties 11" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT277)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- Remke Cord Grips