Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 1/2" NPT, .125-.188
Mfr # RSRS-103
Zoro # G7225309
product price: $6.99
/ea
Sold in multiples of 11 for $76.89
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- A Dimension (in) 0.62
- Maximum Knock Out Size (in) 0.906
- Bushing Material Neoprene
- Clearance Hole (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-103
- Zoro # G7225309
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
A Dimension (in) | 0.62 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
Form Size | 2 |
D Dimension (in) | 1 |
E Dimension (in) | 1.26 |
C Dimension (in) | 0.69 |
B Dimension (in) | 0.56 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,Steel,1/2 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 5 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT-1561-601-012)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- REMKE Cord Grip, PG11 Thread, .125-.188 (RPG-11103)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- REMKE Cord Grip, PG11 Thread, .500-.562 (RPG-11109)
- Remke Cord Grips