Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1/2", .562-.625, Mesh
Mfr # RSRS-110-E
Zoro # G7225738
product price: $37.99
/ea
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 0.69
- A Dimension (in) 0.62
- Maximum Operating Temperature (F) 250
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-110-E
- Zoro # G7225738
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 0.69 |
A Dimension (in) | 0.62 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.26 |
D Dimension (in) | 1 |
Inside Body Diameter / Body Bore | 0.61 |
Form Size | 2 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
Conduit Size | 44928 |
Description
Cord Grip,Steel,1/2 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA44CCOL)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- HUBBELL Locking Connector (HBL2813ST)
- EATON Non-Illum Selector Switch, Left Key Remvl (C22-WS-MS1-K01)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- Remke Cord Grips