Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1/2", .438-.500, Mesh
Mfr # RSRS-108-E
Zoro # G7225762
Sold in multiples of 2 for $70.58
$70.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 1.26
- Thread Type NPT
- Connector Material Steel
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-108-E
- Zoro # G7225762
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.26 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
C Dimension (in) | 0.69 |
A Dimension (in) | 0.62 |
Maximum Knock Out Size (in) | 0.906 |
Conduit Size | 44928 |
D Dimension (in) | 1 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,Steel,1/2 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- Remke Cable Support Grips