Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1/2", .375-.438, Mesh
Mfr # RSRS-107-E
Zoro # G7225747
product price: $37.99
/ea
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Conduit Size 44928
- E Dimension (in) 1.26
- Bushing Material Neoprene
- B Dimension (in) 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-107-E
- Zoro # G7225747
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
E Dimension (in) | 1.26 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
A Dimension (in) | 0.62 |
Form Size | 2 |
D Dimension (in) | 1 |
C Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,Steel,1/2 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Hinged Plug 15A White (3W101-0WH)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- RHEEM Uv6379L Thermocouple Kit - 18 (UV6379L)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Spiral, Blk, .23-.47, PG13.5 (RF13AA-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Spiral, Blk, .35-.63, 3/4" (RF21NR-BK)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- Remke Cable Support Grips