Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1/2", .312-.375, Mesh
Mfr # RSRS-106-E
Zoro # G7225598
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .312 - .375
- Hazardous Class/Division Class 1, Div 2"
- UL Specification E53599
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-106-E
- Zoro # G7225598
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | 44928 |
Form Size | 2 |
B Dimension (in) | 0.56 |
C Dimension (in) | 0.69 |
E Dimension (in) | 1.26 |
Inside Body Diameter / Body Bore | 0.61 |
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
D Dimension (in) | 1 |
A Dimension (in) | 0.62 |
Description
Cord Grip,Steel,1/2 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118M12)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SW2CAB)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 22 AWG (36GK74)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, ISO Thread, M32, .625-.750 (RSM-32312)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- Remke Cable Support Grips