Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 1/2", .188-.250, Mesh
Mfr # RSRS-104-E
Zoro # G7225668
Sold in multiples of 2 for $68.98
$68.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 2
- E Dimension (in) 1.26
- Max Cable Range over Jacket (in) 0.25
- Cable Range .188 - .250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-104-E
- Zoro # G7225668
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 2 |
E Dimension (in) | 1.26 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.62 |
B Dimension (in) | 0.56 |
Conduit Size | 44928 |
Thread Size | 44928 |
C Dimension (in) | 0.69 |
D Dimension (in) | 1 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,Steel,1/2 In.,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242412LP)
- GROTE LED Pigtail (66931)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- Remke Cord Grips