Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1" NPT, .812-.938
Mfr # RSRS-315
Zoro # G7225482
product price: $13.99
/ea
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Thread Size 1
- Flammability Rating UL 94V-2
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-315
- Zoro # G7225482
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
Thread Size | 1 |
B Dimension (in) | 0.63 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
A Dimension (in) | 0.99 |
D Dimension (in) | 1.43 |
C Dimension (in) | 0.94 |
E Dimension (in) | 1.56 |
Maximum Knock Out Size (in) | 1.406 |
Description
Cord Grip,Steel,1 In. NPT,.812-.938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 03-A8001 INLET (03-A8001)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- FLEX-STRUT Channel Bracket, Flat Top, 12-1/2" (FS-5639-12.5 E/G)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- Remke Cord Grips