Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1" NPT, .812-.938, Mesh
Mfr # RSRS-315-E
Zoro # G7225869
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 1.406
- Bushing Material Neoprene
- Maximum Knock Out Size (in) 1.406
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-315-E
- Zoro # G7225869
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 1.406 |
A Dimension (in) | 0.99 |
Thread Size | 1 |
Conduit Size | 1 |
D Dimension (in) | 1.43 |
B Dimension (in) | 0.63 |
Inside Body Diameter / Body Bore | 1 |
Form Size | 4 |
C Dimension (in) | 0.94 |
E Dimension (in) | 1.56 |
Description
Cord Grip,Steel,1 In. NPT,.812-.938,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 4A, 3 Pole, 277/480V AC, C Curve (FAZ-C4/3)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 30A, 600V AC, Non-Indicating (JTD030)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Spiral, Blk, .19-.39, PG11 (RF11AA-BK)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Blk, Polyamide, PG21, .51-.71 (RD21AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- Remke Cable Support Grips