Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1" NPT, .750-.875
Mfr # RSRS-314
Zoro # G7225528
product price: $9.69
/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Form Size 4
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-314
- Zoro # G7225528
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
A Dimension (in) | 0.99 |
D Dimension (in) | 1.43 |
B Dimension (in) | 0.63 |
E Dimension (in) | 1.56 |
Maximum Knock Out Size (in) | 1.406 |
C Dimension (in) | 0.94 |
Thread Size | 1 |
Description
Cord Grip,Steel,1 In. NPT,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- UNISTRUT STRUT SPRING NUT 3/8"" (RP1008EG)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZB4BZ1015)
- MERSEN Fuse, GDL Series, Time Delay, 1/2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/2)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- Remke Cord Grips