Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1" NPT, .750-.875, Mesh
Mfr # RSRS-314-E
Zoro # G7225817
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- B Dimension (in) 0.63
- Thread Type NPT
- CSA Specification 28985
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-314-E
- Zoro # G7225817
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.63 |
A Dimension (in) | 0.99 |
E Dimension (in) | 1.56 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
Maximum Knock Out Size (in) | 1.406 |
Conduit Size | 1 |
C Dimension (in) | 0.94 |
D Dimension (in) | 1.43 |
Thread Size | 1 |
Description
Cord Grip,Steel,1 In. NPT,.750-.875,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 116 to 1740 psi, Standard Action (MDR-F 120HH-S UL)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, ISO, M16, .250-.312, Mesh (RSM-161005-E)
- REMKE Cord Grip, Flat 1-1/4" 2 Holes 1.24x.24 (RSF-4005)
- REMKE Support Grip, Closed Mesh, Sngle, 1.00-1.24 (2201-016R)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- Remke Cable Support Grips