Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1" NPT, .625-.750, Mesh
Mfr # RSRS-312-E
Zoro # G7225780
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Plating Type Zinc
- Plating Color Natural
- Inside Body Diameter / Body Bore 1
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-312-E
- Zoro # G7225780
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 1 |
Conduit Size | 1 |
A Dimension (in) | 0.99 |
E Dimension (in) | 1.56 |
Thread Size | 1 |
C Dimension (in) | 0.94 |
Form Size | 4 |
D Dimension (in) | 1.43 |
Maximum Knock Out Size (in) | 1.406 |
B Dimension (in) | 0.63 |
Description
Cord Grip,Steel,1 In. NPT,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (5366-C)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-5-RP)
- STEELE Thermoelectric Cooling Vest (SA1140-FR)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- Remke Cord Grips