Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 1" NPT, .568-.688
Mfr # RSRS-311
Zoro # G7225388
product price: $10.45
/ea
Sold in multiples of 6 for $62.70
$62.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Connector Material Steel
- B Dimension (in) 0.63
- Thread Size 1
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-311
- Zoro # G7225388
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
B Dimension (in) | 0.63 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 1 |
C Dimension (in) | 0.94 |
E Dimension (in) | 1.56 |
Form Size | 4 |
D Dimension (in) | 1.43 |
Description
Cord Grip,Steel,1 In. NPT,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 8A, 250V AC, Non-Indicating (FRN-R-8)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF222R)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- Remke Cord Grips