Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 1" NPT, .562-.625
Mfr # RSRS-310
Zoro # G7225430
Sold in multiples of 6 for $57.54
$57.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Form Size 4
- Bushing Material Neoprene
- Bushing Holes 1
- E Dimension (in) 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-310
- Zoro # G7225430
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
Form Size | 4 |
E Dimension (in) | 1.56 |
C Dimension (in) | 0.94 |
Thread Size | 1 |
B Dimension (in) | 0.63 |
Inside Body Diameter / Body Bore | 1 |
D Dimension (in) | 1.43 |
A Dimension (in) | 0.99 |
Maximum Knock Out Size (in) | 1.406 |
Description
Cord Grip,Steel,1 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 150A, 600V AC, Non-Indicating (LPJ-150SP)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54K)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Purple (HS365-S50-PURPLE)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- Remke Cord Grips