Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1" NPT, .562-.625, Mesh
Mfr # RSRS-310-E
Zoro # G7225850
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- UL Specification E53599
- Conduit Size 1
- Flammability Rating UL 94HB
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-310-E
- Zoro # G7225850
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
Form Size | 4 |
A Dimension (in) | 0.99 |
B Dimension (in) | 0.63 |
Thread Size | 1 |
E Dimension (in) | 1.56 |
C Dimension (in) | 0.94 |
Inside Body Diameter / Body Bore | 1 |
Maximum Knock Out Size (in) | 1.406 |
D Dimension (in) | 1.43 |
Description
Cord Grip,Steel,1 In. NPT,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- Remke Cord Grips