Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 1" NPT, .500-.562
Mfr # RSRS-309
Zoro # G7225421
product price: $11.55
/ea
Sold in multiples of 6 for $69.30
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cable Range .500 - .562
- C Dimension (in) 0.94
- D Dimension (in) 1.43
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-309
- Zoro # G7225421
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
C Dimension (in) | 0.94 |
D Dimension (in) | 1.43 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 1 |
B Dimension (in) | 0.63 |
Form Size | 4 |
E Dimension (in) | 1.56 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
Description
Cord Grip,Steel,1 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- Remke Strain Relief Grips