Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1-1/4" NPT, .875-1.00
Mfr # RSRS-416
Zoro # G7225561
product price: $16.39
/ea
Sold in multiples of 4 for $65.56
$65.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Bushing Material Neoprene
- Form Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-416
- Zoro # G7225561
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
Form Size | 5 |
Thread Size | 1.25 |
A Dimension (in) | 1.32 |
C Dimension (in) | 1.8 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2 |
Inside Body Diameter / Body Bore | 1.356 |
Maximum Knock Out Size (in) | 1.766 |
D Dimension (in) | 2 |
Description
Cord Grip,Steel,1-1/4 In. NPT,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- RACO Mud Ring, 2 Gang, 795, Square Box (795)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Screw On (HW-J100804SCWW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, EMC, Brass, 1-1/4", .866-1.26 (BRN4E36)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- Remke Cable Support Grips