Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1-1/4" NPT, 1.250-1.375
Mfr # RSRS-422
Zoro # G7225473
Sold in multiples of 4 for $61.56
$61.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 1.25
- Bushing Material Neoprene
- Inside Body Diameter / Body Bore 1.346
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-422
- Zoro # G7225473
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
Inside Body Diameter / Body Bore | 1.346 |
D Dimension (in) | 2 |
Maximum Knock Out Size (in) | 1.766 |
E Dimension (in) | 2 |
C Dimension (in) | 1.8 |
A Dimension (in) | 1.32 |
B Dimension (in) | 0.69 |
Form Size | 5 |
Thread Size | 1.25 |
Description
Cord Grip,Steel,1-1/4 In. NPT,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (PN14-8R-C)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- WHITE-RODGERS Contactor (120-910)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- Remke Cord Grips