Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250
Mfr # RSRS-420
Zoro # G7225519
Sold in multiples of 4 for $78.60
$78.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Flammability Rating UL 94V-2
- C Dimension (in) 1.8
- Maximum Knock Out Size (in) 1.766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-420
- Zoro # G7225519
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
C Dimension (in) | 1.8 |
Maximum Knock Out Size (in) | 1.766 |
E Dimension (in) | 2 |
A Dimension (in) | 1.32 |
Inside Body Diameter / Body Bore | 1.346 |
Thread Size | 1.25 |
B Dimension (in) | 0.69 |
Form Size | 5 |
D Dimension (in) | 2 |
Description
Cord Grip,Steel,1-1/4 In. NPT,1.125-1.250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black (TLP606B)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- PROSOURCE Electrical Terminal Connector Assortment, Red, Yellow Blue, Tin Plated (60201)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCP, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCW12SN)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- Remke Cord Grips