Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 1-1/2" NPT, 1.250-1.375
Mfr # RSRS-522
Zoro # G7225622
product price: $24.85
/ea
Sold in multiples of 3 for $74.55
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Bushing Material Neoprene
- Inside Body Diameter / Body Bore 1.374
- A Dimension (in) 1.43
- Min Cable Range over Jacket (in) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-522
- Zoro # G7225622
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
Inside Body Diameter / Body Bore | 1.374 |
A Dimension (in) | 1.43 |
Thread Size | 1.5 |
E Dimension (in) | 2.47 |
B Dimension (in) | 0.69 |
D Dimension (in) | 2.25 |
C Dimension (in) | 1.84 |
Maximum Knock Out Size (in) | 2.016 |
Form Size | 5 |
Description
Cord Grip,Steel,1-1/2 In. NPT,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/4 in. Rigid Plastic Insulated Bushing - Pair (27529)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- Remke Cord Grips