Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 1-1/2" NPT, 1.150-1.250
Mfr # RSRS-520
Zoro # G7225613
product price: $15.39
/ea
Sold in multiples of 3 for $46.17
$46.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cable Range 1.125 - 1.250
- Max Cable Range over Jacket (in) 1.25
- Clearance Hole (in) 2.016
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-520
- Zoro # G7225613
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
C Dimension (in) | 1.84 |
Inside Body Diameter / Body Bore | 1.374 |
Form Size | 5 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.47 |
D Dimension (in) | 2.25 |
A Dimension (in) | 1.43 |
Thread Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
Description
Cord Grip,Steel,1-1/2 In. NPT,1.150-1.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-7)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- LEVITON Receptacle (8460)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- Remke Strain Relief Connector