Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 1-1/2" NPT, 1.00-1.125
Mfr # RSRS-518
Zoro # G7225631
Sold in multiples of 3 for $50.37
$50.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Bushing Material Neoprene
- Max Cable Range over Jacket (in) 1.125
- Body Material Steel
- Inside Body Diameter / Body Bore 1.376
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-518
- Zoro # G7225631
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
Inside Body Diameter / Body Bore | 1.376 |
D Dimension (in) | 2.25 |
Form Size | 5 |
E Dimension (in) | 2.47 |
Thread Size | 1.5 |
C Dimension (in) | 1.84 |
Maximum Knock Out Size (in) | 2.016 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.43 |
Description
Cord Grip,Steel,1-1/2 In. NPT,1.00-1.125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- MAXPOWER Garage Gear Diamond Plate Single Light Switch Plate Switch Cover (MA1524505)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUB32AA)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-55126-05)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- Remke Strain Relief Connector