Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/8" NPT, .375-.438
Mfr # RSSS-007
Zoro # G7223933
Sold in multiples of 2 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- Plating Type Passivated
- Clearance Hole (in) 0.701
- E Dimension (in) 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-007
- Zoro # G7223933
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
E Dimension (in) | 0.96 |
Thread Size | 44993 |
C Dimension (in) | 0.88 |
A Dimension (in) | 0.47 |
Inside Body Diameter / Body Bore | 0.47 |
Maximum Knock Out Size (in) | 0.701 |
B Dimension (in) | 0.44 |
Form Size | 1 |
D Dimension (in) | 0.94 |
Description
Cord Grip,SS,3/8 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HANDI-CHEK Electrical Connector Asst 144pc (DISP-EC144)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- NOBLES/TENNANT CORD - EXTENSION 12/3 25ft YELLOW SJTW, 300V, 5-20P TO NEMA 5-20C (9011768)
- REMKE Cord Grip, ISO, M25, .500-.562, Mesh (RSM-25209-E)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.63x.99 (RSF-6029)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- Remke Cord Grips