Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/8" NPT, .375-.438, Mesh
Mfr # RSSS-007-E
Zoro # G7224487
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 0.701
- Minimum Operating Temperature (F) -40
- C Dimension (in) 0.88
- E Dimension (in) 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-007-E
- Zoro # G7224487
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 0.88 |
E Dimension (in) | 0.96 |
B Dimension (in) | 0.44 |
Thread Size | 44993 |
Inside Body Diameter / Body Bore | 0.47 |
A Dimension (in) | 0.47 |
D Dimension (in) | 0.94 |
Form Size | 1 |
Conduit Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
Description
Cord Grip,SS,3/8 In. NPT,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- ILSCO Power Distribution Block, Line Conductor (PDB-412-500-1-EC)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- Remke Cord Grips