Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/8" NPT, .250-.312
Mfr # RSSS-005
Zoro # G7223909
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- C Dimension (in) 0.88
- Plating Type Passivated
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-005
- Zoro # G7223909
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
C Dimension (in) | 0.88 |
A Dimension (in) | 0.47 |
Form Size | 1 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.47 |
E Dimension (in) | 0.96 |
Thread Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
D Dimension (in) | 0.94 |
Description
Cord Grip,SS,3/8 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, Z Curve (M9F44115)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- Remke Cable Support Grips