Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/8" NPT, .250-.312, Mesh
Mfr # RSSS-005-E
Zoro # G7224539
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 0.88
- D Dimension (in) 0.94
- Thread Type NPT
- Conduit Size 44993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-005-E
- Zoro # G7224539
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 0.88 |
D Dimension (in) | 0.94 |
Conduit Size | 44993 |
Thread Size | 44993 |
Form Size | 1 |
E Dimension (in) | 0.96 |
Inside Body Diameter / Body Bore | 0.47 |
B Dimension (in) | 0.44 |
Maximum Knock Out Size (in) | 0.701 |
A Dimension (in) | 0.47 |
Description
Cord Grip,SS,3/8 In. NPT,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- BURNDY Insulated Multitap Connector, 4.63 In. L (1PBS350)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- Remke Cable Support Grips