Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/8" NPT, .125-.188
Mfr # RSSS-003
Zoro # G7223927
Sold in multiples of 2 for $104.78
$104.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- A Dimension (in) 0.47
- E Dimension (in) 0.96
- Clearance Hole (in) 0.701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-003
- Zoro # G7223927
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
A Dimension (in) | 0.47 |
E Dimension (in) | 0.96 |
Form Size | 1 |
B Dimension (in) | 0.44 |
D Dimension (in) | 0.94 |
Thread Size | 44993 |
C Dimension (in) | 0.88 |
Inside Body Diameter / Body Bore | 0.47 |
Maximum Knock Out Size (in) | 0.701 |
Description
Cord Grip,SS,3/8 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Post Base, Square, For Double Strut, 2-Hole (FS-5816SQ E/G)
- TEMPO COMMUNICATIONS Tone Probe (200B-G)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 74in H x 6.5in D (MH74WP)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- Remke Cord Grips