Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/4" NPT, .688-.812, Mesh
Mfr # RSSS-213-E
Zoro # G7224651
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .688 - .812
- Plating Type Passivated
- Max Cable Range over Jacket (in) 0.812
- C Dimension (in) 1.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-213-E
- Zoro # G7224651
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.44 |
Form Size | 3 |
Thread Size | 44989 |
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 1.37 |
Inside Body Diameter / Body Bore | 0.81 |
B Dimension (in) | 0.57 |
E Dimension (in) | 1.5 |
A Dimension (in) | 0.81 |
Description
Cord Grip,SS,3/4 In. NPT,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Remke Cord Grips