Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/4" NPT, .625-.750
Mfr # RSSS-212
Zoro # G7224021
$61.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.625
- Minimum Operating Temperature (F) -40
- Plating Type Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-212
- Zoro # G7224021
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 1.37 |
A Dimension (in) | 0.81 |
C Dimension (in) | 1.44 |
Form Size | 3 |
B Dimension (in) | 0.57 |
E Dimension (in) | 1.5 |
Inside Body Diameter / Body Bore | 0.81 |
Description
Cord Grip,SS,3/4 In. NPT,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (R636)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-2)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 20A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-20)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- Remke Cord Grips