Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/4" NPT, .625-.750, Mesh
Mfr # RSSS-212-E
Zoro # G7224633
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- UL Specification E53599
- Maximum Operating Temperature (C) 121
- Max Cable Range over Jacket (in) 0.75
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-212-E
- Zoro # G7224633
- UPC # 00785411414485
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.5 |
Form Size | 3 |
Conduit Size | 44989 |
B Dimension (in) | 0.57 |
C Dimension (in) | 1.44 |
A Dimension (in) | 0.81 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.81 |
D Dimension (in) | 1.37 |
Description
Cord Grip,SS,3/4 In. NPT,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: No (XTCE007B10B)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW80-A2)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- Remke Cable Support Grips