Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/4" NPT, .568-.688, Mesh
Mfr # RSSS-211-E
Zoro # G7224627
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- Conduit Size 44989
- Thread Type NPT
- Plating Type Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-211-E
- Zoro # G7224627
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
A Dimension (in) | 0.81 |
D Dimension (in) | 1.37 |
B Dimension (in) | 0.57 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.5 |
Form Size | 3 |
Thread Size | 44989 |
C Dimension (in) | 1.44 |
Inside Body Diameter / Body Bore | 0.81 |
Description
Cord Grip,SS,3/4 In. NPT,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A20R166HCR)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- Remke Cable Support Grips