Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/4" NPT, .562-.625
Mfr # RSSS-210
Zoro # G7223979
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Maximum Operating Temperature (F) 250
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-210
- Zoro # G7223979
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.5 |
D Dimension (in) | 1.37 |
Maximum Knock Out Size (in) | 1.141 |
A Dimension (in) | 0.81 |
Thread Size | 44989 |
C Dimension (in) | 1.44 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.81 |
B Dimension (in) | 0.57 |
Description
Cord Grip,SS,3/4 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 32/32)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189RAC)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M039)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, Spiral, Blk, .11-.28, PG11 (RF11AR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- Remke Cable Support Grips