Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/4" NPT, .500-.562, Mesh
Mfr # RSSS-209-E
Zoro # G7224609
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.5
- C Dimension (in) 1.44
- Bushing Holes 1
- D Dimension (in) 1.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-209-E
- Zoro # G7224609
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.44 |
D Dimension (in) | 1.37 |
Inside Body Diameter / Body Bore | 0.81 |
Thread Size | 44989 |
B Dimension (in) | 0.57 |
A Dimension (in) | 0.81 |
Form Size | 3 |
E Dimension (in) | 1.5 |
Maximum Knock Out Size (in) | 1.141 |
Conduit Size | 44989 |
Description
Cord Grip,SS,3/4 In. NPT,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 4 Wires (STP480D07)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- Black (CT-NCC-025-100-BK)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- REMKE Cord Grip, ISO Thread, M25, .625-.750 (RSM-25212)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375, Mesh (RSSS-106-E)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, 1-1/2", 2 Holes, .705x.25 (RSF-5016)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- Remke Cable Support Grips