Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/4" NPT, .438-.500
Mfr # RSSS-208
Zoro # G7224058
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 1.141
- Maximum Operating Temperature (C) 121
- B Dimension (in) 0.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-208
- Zoro # G7224058
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.57 |
E Dimension (in) | 1.5 |
A Dimension (in) | 0.81 |
C Dimension (in) | 1.44 |
Inside Body Diameter / Body Bore | 0.81 |
Form Size | 3 |
D Dimension (in) | 1.37 |
Thread Size | 44989 |
Description
Cord Grip,SS,3/4 In. NPT,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO3D1)
- CANTEX Elbow, 90 Degree, 2 In Conduit, PVC (5133828)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, Green (U010S010GRP)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- Remke Cord Grips