Shop All Cable Support Grips
Remke
Cord Grip, SS, 3" NPT, 2.812-3.00
Mfr # RSSS-903
Zoro # G7224469
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Inside Body Diameter / Body Bore 3.05
- Connector Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSSS-903
- Zoro # G7224469
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 3 |
Inside Body Diameter / Body Bore | 3.05 |
Maximum Knock Out Size (in) | 3.625 |
B Dimension (in) | 1.39 |
Form Size | 8 |
Thread Size | 3 |
E Dimension (in) | 5 |
A Dimension (in) | 3.05 |
D Dimension (in) | 4.75 |
C Dimension (in) | 3.01 |
Description
Cord Grip,SS,3 In. NPT,2.812-3.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 1" Conduit (2914RT)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1HS-3131-M)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (FRS-R-1-6/10)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- Remke Cable Support Grips