Shop All Cable Support Grips
Remke
Cord Grip, SS, 3" NPT, 2.812-3.00, Mesh
Mfr # RSSS-903-E
Zoro # G7225010
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Plating Color Natural
- B Dimension (in) 1.39
- Min Cable Range over Jacket (in) 2.812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSSS-903-E
- Zoro # G7225010
- Country of Origin United States
- Category Cable Support Grips
Dimensions
B Dimension (in) | 1.39 |
A Dimension (in) | 3.05 |
Inside Body Diameter / Body Bore | 3.05 |
C Dimension (in) | 3.01 |
Form Size | 8 |
Thread Size | 3 |
Maximum Knock Out Size (in) | 3.625 |
Conduit Size | 3 |
E Dimension (in) | 5 |
D Dimension (in) | 4.75 |
Description
Cord Grip,SS,3 In. NPT,2.812-3.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 (CHV1309Z1)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (TGMPL30100A1H)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- Remke Cable Support Grips